Shop All Cut-Resistant Gloves
Condor
VF, Cut-Res Gloves, PU, S/7, 19L416, PR
Mfr # 61CV54
Zoro # G803088783
product price: $6.75
/pr
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 61CV54
- Zoro # G803088783
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length Style | Standard |
Size- Alpha | S |
Description
Cut-resistant glove, ANSI/ISEA Cut Level A2, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4X42B, Standards ANSI/ISEA 105, EN388, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD Sanitex Rain Jacket, Green, XL (7123200)
- GRIP GARDS Glove Blue Stretch Small, PK1000 (303363561)
- IRON AGE Size 11 6-inch Wedge Work Boot, Brown (IA5061)
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1229-RD_7X5 (U3-1229-RD_7X5)
- CONDOR VF, Cut-Res Gloves, PU, L/9, 19L418, PR (61CV56)
- CONDOR VF, Cut-Res Gloves, PU, XL, 19L419, PR (61CV57)
- CONDOR VF, Cut-Res Gloves, PU, M/8, 19L417, PR (61CV55)
- CONDOR Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (5AF91)
- CONDOR VF, Cut-Res Gloves, PU, L/9, 2RA22, PR (61CV61)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, M, 1 PR (21AH60)
- SHOWA Cut Resistant Gloves, A3 Cut Level, Uncoated, 2XL, 1 PR (546XXL-10-V)
- Condor Cut-Resistant Gloves