Shop All Cut-Resistant Gloves
Condor
VF, Cut-Res Gloves, M, 21AH86, PR
Mfr # 60NM98
Zoro # G001883500
product price: $9.45
/pr
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size M ( 8 )
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Gray/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 60NM98
- Zoro # G001883500
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M ( 8 ) |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Size (Numeric) | 8 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Fibgerglass, Kevlar(R), Polyester, Spandex, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Standards ANSI/ISEA 105-2016, EN388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek Isoclean Boot Covers, Bulk, White, L, PK100 (IC447SWHLG01000B)
- 5S SUPPLIES VinylStripe 5S Corner Markers Round Corners Green, 25PK (VSC-ROUND-GREEN)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 4 Inch x 108 feet Yellow / Black (VST-421-YELLOW/BLACK)
- IMPACTO Knee Pads, Gell, Hard Shell, PR (879-00)
- CONDOR VF, Cut-Res Gloves, XL, 21AH88, PR (60NN01)
- CONDOR VF, Cut-Res Gloves, S, 21AH85, PR (60NM97)
- CONDOR Hi-Vis Cut Resistant Impact Coated Gloves, 3 Cut Level, Nitrile, S, 1 PR (53GM85)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (19L419)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, PVC, M, 1 PR (48UR43)
- CONDOR Cut-Resistant Gloves, Polyurethane, XL, PR (61CV87)
- PREDATOR Cut/Impact Resistant Glove, A9, 4XL, PR (PD4900XXXXL)
- Condor Cut-Resistant Gloves