Shop All Coated Gloves
Condor
VF, Coated Glves, Nylon, 2XS, 60WF85, PR
Mfr # 60WF77
Zoro # G203457370
product price: $3.39
/pr
Sold in multiples of 6 for $20.34
$20.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XS ( 5 )
- Glove Size 2XS
- Color Black/Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 60WF77
- Zoro # G203457370
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | 2XS ( 5 ) |
Glove Size | 2XS |
Glove Length | 8 in |
Size- Numeric | 5 |
Size- Alpha | 2XS |
Size (Numeric) | 5 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nitrile, Nylon, Spandex(R), ANSI/ISEA Abrasion Level 4, EN 388 Rating 4131A, Standards ANSI105, EN388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoe, M, 11, Black, PR (RB4450)
- ULTRATECH Drain Seal, 24 In. L, 24 In. W (2201)
- UNCOMMON THREADS Surge Bib Deep Royal W/Black Web (3128-82W1)
- NMC Spill Kit Sign, M972RB (M972RB)
- CONDOR Polyurethane Coated Gloves, Fingertips Coverage, White, XL, PR (48UP79)
- CONDOR Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Medium, 1 Pair (56JK83)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, 2XL, PR (19L498)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/White, 2XL, PR (20GZ60)
- CONDOR VF, Coated Gloves, Nylon, 2X, 60WF91, PR (60WF83)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue, L, PR (48UR54)
- BDG Coated Gloves, PR (99-1-7342)
- Condor Coated Gloves