Shop All Coated Gloves
Condor
VF, Coated Gloves, Nylon, XL, 60WF90, PR
Mfr # 60WF82
Zoro # G803501213
original price:
$3.77
10% off
new price: $3.39
/pr
$3.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL ( 10 )
- Color Black/Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 60WF82
- Zoro # G803501213
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | XL ( 10 ) |
Glove Size | XL |
Glove Length | 10 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Size (Numeric) | 10 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nitrile, ANSI/ISEA Abrasion Level 4, EN 388 Rating 4131A, Standards ANSI105, EN388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ Particulate Filter 5P71/07194(AAD), P95 Respiratory Protection, 10/Box (7000002054)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 9, Tan, PR (55332-TAN-090)
- BDG Extreme Tactical Grain Leather Kevlar Lined 17" Gauntlet, Size S (63-1-901-S)
- MCR SAFETY Leather Gloves, PR (MU3664L)
- CONDOR VF, Coated Gloves, Nylon, L, 60WF89, PR (60WF81)
- CONDOR VF, Coated Gloves, Nylon, S, 60WF87, PR (60WF79)
- CONDOR VF, Coated Gloves, Nylon, 3X, 60WF92, PR (60WF84)
- CONDOR Coated Gloves, XS, Nylon, Nitrile, PR (60VY80)
- CONDOR Coated Gloves, Nylon Span, Nitrile, M, PR (60WF88)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, PR (19L487)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, PR (N96797XS)
- Condor Coated Gloves