Shop All Coated Gloves
Condor
VF, Coated Gloves, Nylon, S, 60WF87, PR
Mfr # 60WF79
Zoro # G003457433
product price: $3.39
/pr
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S ( 7 )
- Color Black/Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 60WF79
- Zoro # G003457433
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | S |
Size | S ( 7 ) |
Glove Length | 8.75 in |
Size- Numeric | 7 |
Size- Alpha | S |
Size (Numeric) | 7 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nitrile, ANSI/ISEA Abrasion Level 4, EN 388 Rating 4131A, Standards ANSI105, EN388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENA Hose Con W/Stop 5/8 &1/2 (36918)
- BRADY Blank Tag, 5-3/4 x 3 In, Yellow, PK25 (65373)
- SIGNMISSION OSHA CAUTION RADIATION Sign, Radioactive Materials, 10in X 7in Aluminum, 7" H, 10" W, Landscape (OS-CR-A-710-L-10189)
- SAFCO Write Way Dual-sided Directional Sign, 18" W, 64.3" H, Steel (SAF4173BL)
- CONDOR VF, Coated Gloves, Nylon, 2X, 60WF91, PR (60WF83)
- CONDOR VF, Coated Gloves, Nylon, L, 60WF89, PR (60WF81)
- CONDOR VF, Coated Gloves, Nylon, M, 60WF88, PR (60WF80)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, 2XL, PR (19L449)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, XL, PR (19L489)
- CONDOR Nitrile Coated Gloves, Full Coverage, Blue, S, PR (3RA96)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (11-800)
- Condor Coated Gloves