Shop All Cooling Vests and Jackets
Condor
Vest, Thermal, Xxlarge
Mfr # 3WE45
Zoro # G0377246
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Desert Sand Brown
- Material Cotton
- Fits Chest Size 57-1/2 in
- Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 3WE45
- Zoro # G0377246
- UPC # 190735092002
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | 2XL |
Fits Chest Size | 57-1/2 in |
Length | 27 1/2 in |
Details
Item | Vest |
Color | Desert Sand Brown |
Material | Cotton |
Pockets | 4 |
Gender | Men's |
Closure Type | Zipper |
Lining Material | 100% Polyester |
Description
Vest, Material Cotton, Lining Material 100 Percent Polyester, Length 27 1/2 in, Size 2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vinyl Floor Marking Tape 471, 2" x 36 yds, Yellow (471 IW YLW)
- C.H. HANSON Blank Tag, Round, Black, PK5 (43010)
- KINCO MED WMNS GRN Kinc Glove (2002W-M)
- STRANCO Die-Cut Refl. Letter Label, B, 4In H, PK5 (DWR-4-B-5)
- CHILL-ITS BY ERGODYNE Medium Evaporative Cooling Vest, Lime (6685)
- CHILL-ITS BY ERGODYNE 3XL Cooling Vest, Hi-Vis Lime (6665)
- TECHNICHE M/L PCM Cooling Vest, Black (6626-BK-ML)
- TECHNICHE Cooling Vest, S, Blue, Nylon (6529-BLUES)
- CHILL-ITS BY ERGODYNE S/M Cooling Vest, Orange (6215HV)
- BULLARD XL Nylon Cooling Vest, Gray (DC70XLXXL)
- ALLEGRO INDUSTRIES Vortex Cooling Vest 200 Lbs Vest (8300-01L)
- Condor Cooling Vests and Jackets