Shop All Lanyards and Lifelines
Condor
Vertical Lifeline, 50 ft., White
Mfr # 45J301
Zoro # G5165465
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft.
- Installation Temporary
- Standards OSHA 1926.502, ANSI Z359.1-2007
- Workers Per System 1
- Weight Capacity 310 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 45J301
- Zoro # G5165465
- UPC # 190735092873
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 50 ft. |
Lifeline Length | 50 ft |
Rope Diameter | 5/8 in |
Details
Installation | Temporary |
Standards | OSHA 1926.502, ANSI Z359.1-2007 |
Workers Per System | 1 |
Weight Capacity | 310 lb. |
For Use With | Rope Grabs, Shock Absorbing Lanyards, Full Body Harnesses and Anchorages |
Item | Vertical Lifeline |
Attaches To | Anchorage Device |
Hardware Material | Alloy Steel |
Line Material | Polyester |
Tensile Strength | 5000 lb. |
Includes | Self-Locking Snap Hook on one end and taped on trailing end |
Color | White |
Series | Condor |
Workers per System | 1 |
Rope End Style | Snap Hook |
Lifeline Attachment Points | Single Snap Hook |
Anchorage End Connection | Snap Hook |
Brand and Series | Condor |
Rope Lifeline Component | Rope Lifeline |
Lifeline Material | Polyester |
Description
Vertical Lifeline, Color White, Weight Capacity 310 lb, Standards OSHA 1926.502, ANSI Z359.15-2014, Rope Lifeline Component Rope Lifeline, For Use With Rope Grabs, Shock Absorbing Lanyards, Full Body Harnesses and Anchorages, Hardware Material Steel, Workers per System 1, Tensile Strength 5,000 lb, Lifeline Length 50 ft, Lifeline Material Polyester, Includes VLL Rope with Steel Snap Hook and Taped End, Anchorage End Connection Snap Hook, Rope Diameter 5/8 in, Rope End Style Snap Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5Lbs 50" Retractable Tool Lanyard, 1.023", Gray, Black, White (48-22-8825)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743XL)
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H, PK12 (A1106KARED SETOF12)
- LYLE Safety Glasses Notice, Decal, 14"x10", Width: 14 in (LCU5-0071-ND_14X10)
- CONDOR Vertical Lifeline, 50 ft., Blue (45J302)
- CONDOR Self Retracting Lifeline, 9 ft., Black (G83709SB7)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KU97)
- CONDOR Shock Absorbing Lanyard, 6 ft., Blue (45J287)
- CONDOR Self Retracting Lifeline, 20 ft., Black (22RT98)
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (19F386)
- HONEYWELL MILLER Positioning Lanyard, 4 ft, Green (213TWLS-Z7/4FTGN)
- Condor Fall Protection