Shop All Lanyards and Lifelines
Condor
Vertical Lifeline, 50 ft., Blue
Mfr # 45J302
Zoro # G5165474
product price: $80.75
/ea
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft.
- Line Material Copolymer
- For Use With Rope Grabs, Shock Absorbing Lanyards, Full Body Harnesses and Anchorages
- Standards OSHA 1926.502, ANSI Z359.1-2007
- Tensile Strength 5000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 45J302
- Zoro # G5165474
- UPC # 190735092880
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 50 ft. |
Rope Diameter | 5/8 in |
Lifeline Length | 50 ft |
Details
Line Material | Copolymer |
For Use With | Rope Grabs, Shock Absorbing Lanyards, Full Body Harnesses and Anchorages |
Standards | OSHA 1926.502, ANSI Z359.1-2007 |
Item | Vertical Lifeline |
Tensile Strength | 5000 lb. |
Weight Capacity | 310 lb. |
Attaches To | Anchorage Device |
Installation | Temporary |
Hardware Material | Alloy Steel |
Includes | Self-Locking Snap Hook on one end and taped on trailing end |
Workers Per System | 1 |
Color | Blue |
Series | Condor |
Workers per System | 1 |
Brand and Series | Condor |
Anchorage End Connection | Snap Hook |
Lifeline Attachment Points | Single Snap Hook |
Lifeline Material | Copolymer |
Rope Lifeline Component | Rope Lifeline |
Rope End Style | Snap Hook |
Description
Vertical Lifeline, Color Blue, Weight Capacity 310 lb, Standards OSHA 1926.502, ANSI Z359.15-2014, Rope Lifeline Component Rope Lifeline, For Use With Rope Grabs, Shock Absorbing Lanyards, Full Body Harnesses and Anchorages, Hardware Material Steel, Workers per System 1, Tensile Strength 5,000 lb, Lifeline Length 50 ft, Lifeline Material Copolymer, Includes VLL Rope with Steel Snap Hook and Taped End, Anchorage End Connection Snap Hook, Rope Diameter 5/8 in, Rope End Style Snap Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTANG SURVIVAL Work Vest, Mesh (Lining), Universal, Orange (MV3192-2-0-216)
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194787)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN1)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0093-NP_10x7 (LCU3-0093-NP_10x7)
- CONDOR Vertical Lifeline, 50 ft., White (45J301)
- CONDOR Self Retracting Lifeline, 30 ft., Black (22RT99)
- CONDOR Self Retracting Lifeline, 9 ft., Black (G74709TB8)
- CONDOR Self Retracting Lifeline, 10 ft., Black (35KV08)
- CONDOR Restraint Lanyard, 6 ft., White (G81563)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KU99)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Gray (1241462)
- Condor Lanyards and Lifelines