Shop All Lanyards and Lifelines
Condor
Vertical Lifeline, 25 ft., White
Mfr # G8125T
Zoro # G5574716
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 ft.
- Hardware Material Carbon Steel
- Includes Steel Thimble Eye
- Weight Capacity 310 lb.
- For Use With Condor Fall Arrester, Rope Grabs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # G8125T
- Zoro # G5574716
- UPC # 848013034939
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 25 ft. |
Rope Diameter | 5/8 in |
Lifeline Length | 25 ft |
Details
Hardware Material | Carbon Steel |
Includes | Steel Thimble Eye |
Weight Capacity | 310 lb. |
For Use With | Condor Fall Arrester, Rope Grabs |
Item | Vertical Lifeline |
Workers Per System | 1 |
Tensile Strength | 6000 lb. |
Attaches To | Anchorage Device |
Line Material | Rope |
Standards | ANSI Z359.1-2007, OSHA 1926.502 |
Installation | Temporary |
Color | White |
Series | Condor |
Workers per System | 1 |
Brand and Series | Condor |
Lifeline Material | Polyester |
Lifeline Attachment Points | Single Snap Hook |
Rope Lifeline Component | Rope Lifeline |
Rope End Style | Snap Hook |
Anchorage End Connection | Snap Hook |
Description
Vertical Lifeline, Color White, Weight Capacity 310 lb, Standards OSHA 1926.502, ANSI Z359.15-2014, Rope Lifeline Component Rope Lifeline, For Use With Condor Fall Arrester, Rope Grabs, Hardware Material Steel, Workers per System 1, Tensile Strength 6,000 lb, Lifeline Length 25 ft, Lifeline Material Polyester, Includes VLL Rope with Steel Snap Hook and Taped End, Anchorage End Connection Snap Hook, Rope Diameter 5/8 in, Rope End Style Snap Hook, Series Condor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Gauntlet Cuff, L, PR (5AR16)
- RUBBER-CAL Meow Cat Welcome Mats Cat Doormat, 18 x 30-Inch (10-106-064)
- VF WORKWEAR Coverall, Chest 44In., Green (CT10SG LN 44)
- TOUGH DUCK Duck Safety Vest, SV061-BLACK-2XL (SV061)
- CONDOR Leading-Edge Self Retracting Lifeline, 30 ft., Black (GR727630LE)
- CONDOR Positioning Lanyard, Adjustable Length Restraint Lanyard, 4 ft to 6 ft, Steel Snap Hooks, Blue (45J293)
- CONDOR Self Retracting Lifeline, 10 ft., Black (35KV07)
- CONDOR Self-Retracting Lifeline, Personal Fall Limiter, 8 ft Web Retractor, Steel Snap Hook, Blue/Yellow (19F393)
- CONDOR Restraint Lanyard, 6 ft., White (G81563)
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (19F385)
- SUPER ANCHOR SAFETY 24" Web Lanyard w/Snaphook & No. 4015-M Integral Adjuster (6007M-24)
- Condor Fall Protection