Shop All Lanyards and Lifelines
Condor
Vertical Lifeline, 100 ft., White
Mfr # G8200T
Zoro # G5574707
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft.
- Includes 45 Degrees Beveled Edge
- Attaches To Anchorage Device
- Weight Capacity 310 lb.
- Line Material Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # G8200T
- Zoro # G5574707
- UPC # 848013029478
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 100 ft. |
Lifeline Length | 100 ft |
Rope Diameter | 5/8 in |
Details
Item | Vertical Lifeline |
Includes | 45 Degrees Beveled Edge |
Attaches To | Anchorage Device |
Weight Capacity | 310 lb. |
Line Material | Rope |
Hardware Material | Carbon Steel |
Tensile Strength | 6000 lb. |
For Use With | Condor Fall Arrester, Rope Grabs |
Standards | ANSI Z359.1-2007, OSHA 1926.502 |
Workers Per System | 1 |
Installation | Temporary |
Color | White |
Series | Condor |
Workers per System | 1 |
Lifeline Attachment Points | Single Snap Hook |
Brand and Series | Condor |
Lifeline Material | Polyester |
Rope End Style | Snap Hook |
Rope Lifeline Component | Rope Lifeline |
Anchorage End Connection | Snap Hook |
Description
Vertical Lifeline, Color White, Weight Capacity 310 lb, Standards OSHA 1926.502, ANSI Z359.15-2014, Rope Lifeline Component Rope Lifeline, For Use With Condor Fall Arrester, Rope Grabs, Hardware Material Steel, Workers per System 1, Tensile Strength 6,000 lb, Lifeline Length 100 ft, Lifeline Material Polyester, Includes VLL Rope with Steel Snap Hook and Taped End, Anchorage End Connection Snap Hook, Rope Diameter 5/8 in, Rope End Style Snap Hook, Series Condor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher, 120B:C, Purple K, 20 lb (A413)
- ULTRATECH Drain Seal, 48 In. L, Urethane (2132)
- JACKSON SAFETY Chin Strap, For Use With Jackson Safety Charger and Sentry III Hard Hats Black (14434)
- MOUNT TEC Mount Tec Performance Heated 3 Finger Gloves Explorer 5 (MT61574)
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (45J283)
- CONDOR Positioning Lanyard, 6 ft., Blue (35KU75)
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (19F385)
- CONDOR Shock Absorbing Lanyard, 6 ft., Blue (19F382)
- CONDOR Shock Absorbing Lanyard, 6 ft., Blue (45J287)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KU99)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706SB3)
- Condor Fall Protection