Shop All Parking Signs
Condor
Vehicles Will Be Towed Sign, 10" x 14, 478C31
Mfr # 478C31
Zoro # G5893872
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend ILLEGALLY PARKED CARS WILL BE TOWED AWAY AT OWNER'S EXPENSE
- Width 14"
- Height 10"
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 478C31
- Zoro # G5893872
- UPC # 00194484210427
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 14" |
Height | 10" |
Mounting Hole Dia. | 0.375 in |
Description
Illegal & Unauthorized Vehicles Will Be Towed Parking Sign, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Unisex Navy Polyester Jacket size L (0925RNAVLAR)
- MCR SAFETY Cut-Resistant Gloves, M Glove Size, PK12 (9693PUM)
- 3M DBI-SALA Tagline, 70 O-Ring, Cut Ends (7211863)
- CONDOR Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Red/Yellow, 100 Pairs (55NL99)
- CONDOR Motorcycle Parking Sign, 14" W, 10" H, English, Aluminum (477X52)
- CONDOR No Parking Sign, 14" W, 20" H, English, Spanish, Vinyl, White (478D05)
- CONDOR No Parking Sign, 7" W, 10" H, English, Aluminum (477X68)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thickness, 478D91 (478D91)
- CONDOR Authorized Parking Sign, 14" W, 10" H, English, Aluminum (477Y44)
- CONDOR No Parking Sign, 10" W, 14" H, English, Vinyl, Red, White (477X73)
- LYLE Visitor Parking Sign, 18" x 12, T1-1191-EG_12x18 (T1-1191-EG_12x18)
- Condor Parking Signs