Shop All Coronavirus & Social Distancing Signs
Condor
Vaccine Refrigerator Freezer Sign, 60YF93
Mfr # 60YF93
Zoro # G200461134
product price: $10.49
/ea
Sold in multiples of 2 for $20.98
$20.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Do Not Unplug The Refrigerator/Freezer Or Break Circuit Expensive Vaccine In Storage
- Width 14 in
- Height 10 in
- Sign Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 60YF93
- Zoro # G200461134
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Vaccine Refrigerator Freezer Sign |
Header | Warning |
Legend | Do Not Unplug The Refrigerator/Freezer Or Break Circuit Expensive Vaccine In Storage |
Sign Material | Polyethylene |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Description
Vaccine Refrigerator Freezer Sign, Height 10 in, Width 14 in, Sign Material Polyethylene, Header Warning, Legend Do Not Unplug The Refrigerator/Freezer Or Break Circuit Expensive Vaccine In Storage, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- BRADY B555 10X14 RED/BLK/WHT RESTRICTED AREA (102924)
- VGUARD A1EA2, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Blue (A1EA22)
- LYLE Combustible Liquid Danger Label, 7 in H, 10 in W, Polyester, Vertical, English, LCU4-0417-ND_10X7 (LCU4-0417-ND_10X7)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Polystyrene (ADN837P0710)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF90 (60YF90)
- CONDOR Vaccine Refrigerator Freezer Sign, 10 in W x 14 in H, English, Vinyl (60YG37)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Aluminum (ADN837A0710)
- CONDOR Face Mask Required Sign, 10" W x 14" H, English, Aluminum (467Z45)
- CONDOR Safety Sign, 10" W, 14" H, 0.055" Thickness (467Z52)
- LYLE COVID Decal, Exit Only, 10x7 Reflective, LCUV-0039-RD_10x7 (LCUV-0039-RD_10x7)
- Condor Signs