Shop All Coronavirus & Social Distancing Signs
Condor
Vaccine Refrigerator Freezer Sign, 10 in W x 14 in H, English, Vinyl
Mfr # 60YG37
Zoro # G000460931
Sold in multiples of 4 for $18.36
$18.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Contains Vaccine Do Not Unplug
- Width 10 in
- Height 14 in
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 60YG37
- Zoro # G000460931
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Vaccine Refrigerator Freezer Sign |
Header | No Header |
Legend | Contains Vaccine Do Not Unplug |
Sign Material | Vinyl |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Description
Vaccine Refrigerator Freezer Sign, Height 14 in, Width 10 in, Sign Material Vinyl, Header No Header, Legend Contains Vaccine Do Not Unplug, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Black Static Dissipative Mat 14 mm Thick, Vinyl Laminate (826S0312BL-RS)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Black (8242)
- JOBSITE Scrubber Flat Mat Boot (54099)
- KLEEN CHEF Poly Disposable Gloves, High Density Polyethylene, OneSize, 525 PK (BL-KCFS-MS-HDPE-CLDG-03)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF90 (60YF90)
- CONDOR Face Mask Required Sign, 10" W x 14" H, English, Aluminum (467Z45)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Polystyrene (ADN837P0710)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF93 (60YF93)
- CONDOR Do Not Sit Here Sign, 7" W x 10" H, English, Polyester, White (HWB774T1007)
- CONDOR Safety Sign, 10" W, 14" H, 0.055" Thickness (467Z52)
- SIGNMISSION Public Safety Sign-Shelter In Place, Heavy Duty, 7" H, A-1218-25544 (A-1218-25544)
- Condor Coronavirus & Social Distancing Signs