Shop All Switch Accessories
Condor Usa
Unloader Valve, MDR3 Series, Standard
Mfr # EV3Wi
Zoro # G0578076
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4 in
- Type Standard
- Material Not Specified
- For Use With Condor MDR3 Series Pressure Switches
- Compatible Product Type MDR 3 Series Pressure Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor Usa
- MFR # EV3Wi
- Zoro # G0578076
- Country of Origin Germany
- Category Switch Accessories
Dimensions
Thread Size | 1/4 in |
Details
Item | Unloader Valve |
Type | Standard |
Material | Not Specified |
For Use With | Condor MDR3 Series Pressure Switches |
Compatible Product Type | MDR 3 Series Pressure Switch |
Product Type | 90 Degrees Unloader Valve |
Description
Unloader Valve, Standard, For Use With Condor MDR3 Series Pressure Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE HARDWARE Wired 16V 10vA Doorbell Transformer (16TR)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCM6Q)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DND330T)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO250CP)
- CONDOR USA Thermal Overload, 10 to 16A, 3-Phase, MDR3 (SK-R3/16)
- CONDOR USA Under Voltage Relay, 240V, 60 Hz, MDR3 (RU3J)
- CONDOR USA Unloader Valve, 1/4 in Quick Connect (EV1WSI-2)
- CONDOR USA Thermal Overload, 30A, MDR3 (SK-R3/30)
- CONDOR USA Unloader Valve, Delayed, MDR3 Series (AEV3Wi)
- CONDOR USA Thermal Overload, 4 to 6.3A, 3 Phase, MDR3 (SK-R3/6.3)
- QUINCY LAB Push Button, Illuminated, Power Switch (401-2213)
- Condor Usa Switches