Shop All Switch Accessories
Condor Usa
Unloader Valve, 1/4 in Quick Connect, MDR3
Mfr # EV3WSi
Zoro # G2568483
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4 in
- Type 1/4 in Quick Connect
- Material Not Specified
- For Use With Condor MDR3 Series Pressure Switches
- Product Type 90 Degrees Unloader Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor Usa
- MFR # EV3WSi
- Zoro # G2568483
- Country of Origin Germany
- Category Switch Accessories
Dimensions
Thread Size | 1/4 in |
Details
Item | Unloader Valve |
Type | 1/4 in Quick Connect |
Material | Not Specified |
For Use With | Condor MDR3 Series Pressure Switches |
Product Type | 90 Degrees Unloader Valve |
Thread Type | Quick Connect |
Compatible Product Type | MDR 3 Series Pressure Switch |
Description
Unloader Valve, 1/4 In Quick Connect, For Use With Condor MDR3 Series Pressure Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Switch, Stop Light, Vented (82-2159)
- RACO Conduit Outlet Body, LR Style, 1" Hub Sz (LR0100)
- LINEMASTER Hercules Potentiometer Foot Co (LSC-805-22)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011186 (074011186)
- CONDOR USA Thermal Overload, 20 to 24A, 3 Phase, MDR3 (SK-R3/24)
- CONDOR USA Pressure Switch Cover w/Auto/Off Knob (H11-EA)
- CONDOR USA Thermal Overload, 10 to 16A, 3-Phase, MDR3 (SK-R3/16)
- CONDOR USA Compression Nut, 6mm, MDR11/MDR3, PK10 (CN60)
- CONDOR USA Pressure Switch Cover (H11)
- CONDOR USA Unloader Valve, MDR11 Series, Standard (EV1Wi)
- SCHNEIDER ELECTRIC Biometric Switch Mounting Adapter (ZBZ41)
- Condor Usa Switch Accessories