Shop All Switch Accessories
Condor Usa
Under Voltage Relay, 600V, 60 Hz, MDR3
Mfr # RU3N
Zoro # G1295393
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 600V, 60Hz
- Material Not Specified
- For Use With Condor MDR3 Series Pressure Switches
- Voltage 600V AC
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor Usa
- MFR # RU3N
- Zoro # G1295393
- Country of Origin Poland
- Category Switch Accessories
Dimensions
Details
Item | Under Voltage Relay |
Type | 600V, 60Hz |
Material | Not Specified |
For Use With | Condor MDR3 Series Pressure Switches |
Voltage | 600V AC |
Hz | 60 |
Product Type | Under Voltage Relay |
Frequency | 60 Hz |
Description
Under Voltage Relay, 600V, 60Hz, For Use With Condor MDR3 Series Pressure Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, Double Set, Grn, Male, Taper Nose (HBL300MGN)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/4" Inside Diameter - 50' Length (BSLNY025-50)
- APC Line Interactive UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BN1350M2)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/2, 5ADC (85162)
- CONDOR USA Pressure Switch Cover w/Auto/Off Knob (H11-EA)
- CONDOR USA Pressure Switch Cover, MDR3, Standard (H3-UL)
- CONDOR USA Unloader Valve, MDR3 Series, Standard (EV3Wi)
- CONDOR USA Contact Block, MDR3 Series, Standard (SK-3)
- CONDOR USA Contact Block with Auto/Off, MDR3 Series (SK-3S)
- CONDOR USA Pressure Switch Cover (H11)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 1.5 In Arm L (E50KL35)
- Condor Usa Switches