Shop All Switch Accessories
Condor Usa
Under Voltage Relay, 277V, 60 Hz, MDR3
Mfr # RU3L
Zoro # G1244083
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 277V, 60Hz
- Material Not Specified
- For Use With Condor MDR3 Series Pressure Switches
- Voltage 277V AC
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor Usa
- MFR # RU3L
- Zoro # G1244083
- Country of Origin Poland
- Category Switch Accessories
Dimensions
Details
Item | Under Voltage Relay |
Type | 277V, 60Hz |
Material | Not Specified |
For Use With | Condor MDR3 Series Pressure Switches |
Voltage | 277V AC |
Hz | 60 |
Phase | Not Specified |
Frequency | 60 Hz |
Product Type | Under Voltage Relay |
Description
Under Voltage Relay, 277V, 60Hz, For Use With Condor MDR3 Series Pressure Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LNT516)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- HUBBELL Back Box And Adapter 1-1/2 Npt Hub Size (FW6010055)
- SQUARE D Load center accessory, QO/Homeline, ground bar kit, 21 terminals (PK15GTA6)
- CONDOR USA Pressure Switch Cover with Auto/Off Knob (H3-EA-UL)
- CONDOR USA Contact Block, MDR3 Series, Standard (SK-3)
- CONDOR USA Thermal Overload, 2.5 to 4A, 3 Phase, MDR3 (SK-R3/4.0)
- CONDOR USA Unloader Valve, Delayed, MDR3 Series (AEV3Wi)
- CONDOR USA Unloader Valve, 1/4 in Quick Connect (EV1WSI-2)
- CONDOR USA Unloader Valve, Delayed, MDR11 Series (AEV1Wi)
- SCHNEIDER ELECTRIC Biometric Switch, Maintained, PNP, M12 Conn (XB5S1B2M12)
- Condor Usa Switch Accessories