Shop All Switch Accessories
Condor Usa
Thermal Overload, 16 to 20A, 3 Phase, MDR3
Mfr # SK-R3/20
Zoro # G1142049
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Overload Block
- Amps 16 to 20
- Material Not Specified
- For Use With Condor MDR3 Series Pressure Switches
- Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor Usa
- MFR # SK-R3/20
- Zoro # G1142049
- Country of Origin Poland
- Category Switch Accessories
Dimensions
Details
Item | Thermal Overload |
Type | Overload Block |
Amps | 16 to 20 |
Material | Not Specified |
For Use With | Condor MDR3 Series Pressure Switches |
Voltage | 600V AC |
Phase | Three |
Product Type | Thermal Overload for MDR 3 Pressure Switch |
Current - Maximum | 20 A |
Current - Minimum | 16 A |
Description
Thermal Overload, Voltage 600V AC, Overload Block, Amps 16 to 20, Not Applicable Hz, Three Phase, Not Specified, Thread Size Not Applicable, Tube Size Not Applicable, For Use With Condor MDR3 Series Pressure Switches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300I)
- TUNDRA Power Inverter, Pure Sine Wave, 600 W Peak, 300 W Continuous, 2 Outlets (S300)
- FESTO Proximity Sensor SME-8-K5-LED-24 (SME-8-K5-LED-24)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 12.00x12.00x6.00, SS Type (A1212CHEMCSS)
- CONDOR USA Pressure Switch Cover, MDR3, Standard (H3-UL)
- CONDOR USA Pipe Nipple, 1/4" NPT, MDR11/MDR3, PK5 (PN225)
- CONDOR USA Under Voltage Relay, 240V, 60 Hz, MDR3 (RU3J)
- CONDOR USA Unloader Valve, Delayed, MDR11 Series (AEV1Wi)
- CONDOR USA Thermal Overload, 4 to 6.3A, 3 Phase, MDR3 (SK-R3/6.3)
- CONDOR USA Shunt Trip Relay, 240V, 60 Hz, MDR3 Series (RA3J)
- SQUARE D ELECTRICAL INTERLOCK FOR 400A DT SWITCH (EK400DTU2)
- Condor Usa Switch Accessories