Shop All Switch Accessories
Condor Usa
Thermal Overload, 1 to 1.6A, 3 Phase, MDR3
Mfr # SK-R3/1.6
Zoro # G1142152
product price: $42.05
/ea
$42.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Overload Block
- Amps 1 to 1.6
- Material Not Specified
- For Use With Condor MDR3 Series Pressure Switches
- Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor Usa
- MFR # SK-R3/1.6
- Zoro # G1142152
- Country of Origin Poland
- Category Switch Accessories
Dimensions
Details
Item | Thermal Overload |
Type | Overload Block |
Amps | 1 to 1.6 |
Material | Not Specified |
For Use With | Condor MDR3 Series Pressure Switches |
Voltage | 600V AC |
Phase | Three |
Current - Maximum | 1.6 A |
Current - Minimum | 1 A |
Product Type | Thermal Overload for MDR 3 Pressure Switch |
Description
Thermal Overload, Voltage 600V AC, Overload Block, Amps 1 to 1.6, Not Applicable Hz, Three Phase, Not Specified, Thread Size Not Applicable, Tube Size Not Applicable, For Use With Condor MDR3 Series Pressure Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light, Red, Incandescent (52BL4J2)
- RCA 50 Ft. Black RG6U Quad Shield Coax Cable (DH50QCE)
- POWER FIRST Displacement Connector, 22-16 AWG, PK100 (22EW60)
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, with varistor, for RPZ RXZ sockets, 110...240V AC DC (RXM021FP)
- CONDOR USA Shunt Trip Relay, 240V, 60 Hz, MDR3 Series (RA3J)
- CONDOR USA Thermal Overload, 2.5 to 4A, 3 Phase, MDR3 (SK-R3/4.0)
- CONDOR USA Pressure Switch Cover (H11)
- CONDOR USA Unloader Valve, MDR3 Series, Standard (EV3Wi)
- CONDOR USA Unloader Valve, 1/4 in Quick Connect (EV1WSI-2)
- CONDOR USA Thermal Overload, 6.3A to 10A, 3 Phase (SK-R3/10)
- HONEYWELL Cable Kit, Plastic Coated Steel, 25 ft. L (CLSZC1)
- Condor Usa Switch Accessories