Shop All Switch Accessories
Condor Usa
Thermal Overload, 0.63 to 1A, 3 Phase, MDR3
Mfr # SK-R3/1.0
Zoro # G1142125
product price: $42.05
/ea
$42.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Overload Block
- Amps 0.63 to 1
- Material Not Specified
- For Use With Condor MDR3 Series Pressure Switches
- Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor Usa
- MFR # SK-R3/1.0
- Zoro # G1142125
- Country of Origin Poland
- Category Switch Accessories
Dimensions
Details
Item | Thermal Overload |
Type | Overload Block |
Amps | 0.63 to 1 |
Material | Not Specified |
For Use With | Condor MDR3 Series Pressure Switches |
Voltage | 600V AC |
Phase | Three |
Current - Maximum | 1 A |
Current - Minimum | 0.63 A |
Product Type | Thermal Overload for MDR 3 Pressure Switch |
Description
Thermal Overload, Voltage 600V AC, Overload Block, Amps 0.63 to 1, Not Applicable Hz, Three Phase, Not Specified, Thread Size Not Applicable, Tube Size Not Applicable, For Use With Condor MDR3 Series Pressure Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 48" Black Nylon Plastic Cable Ties 50PK (08071)
- CALBOND Electrical Box, FDCT Box, 1 Gang, PVC (PV0700FDCT2)
- HUBBELL LIGHTING Hubbell LightHawk PIR/Ultrasonic 1-Button Wall Switch Occupancy Sensor, Neutral, Single Relay, White (LHMTS1-N-WH)
- MERSEN Fuse, RK5 Class, TR-RID Series, Time Delay, 100A, 250V AC, Indicating (TR100RID)
- CONDOR USA Pressure Switch Cover (H11)
- CONDOR USA Compression Nut, 6mm, MDR11/MDR3, PK10 (CN60)
- CONDOR USA Unloader Valve, Delayed, MDR3 Series (AEV3Wi)
- CONDOR USA Contact Block with Auto/Off, MDR3 Series (SK-3S)
- CONDOR USA Thermal Overload, 2.5 to 4A, 3 Phase, MDR3 (SK-R3/4.0)
- CONDOR USA Pressure Switch Cover w/Auto/Off Knob (H11-EA)
- FLOWLINE Flow Switch Fitting (FT50-1000)
- Condor Usa Switches