Shop All Switch Accessories
Condor Usa
Shunt Trip Relay, 240V, 60 Hz, MDR3 Series
Mfr # RA3J
Zoro # G2313561
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 240V, 60Hz
- Material Not Specified
- For Use With Condor MDR3 Series Pressure Switches
- Voltage 240V AC
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor Usa
- MFR # RA3J
- Zoro # G2313561
- Country of Origin Poland
- Category Switch Accessories
Dimensions
Details
Item | Shunt Trip Relay |
Type | 240V, 60Hz |
Material | Not Specified |
For Use With | Condor MDR3 Series Pressure Switches |
Voltage | 240V AC |
Hz | 60 |
Phase | Not Specified |
Frequency | 60 Hz |
Product Type | Shunt Trip Relay |
Description
Shunt Trip Relay, 240V, 60Hz, For Use With Condor MDR3 Series Pressure Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4001-31)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6206-24-00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Gold, Strut Channel Material: Zinc-Plated Steel (FS-500SS GD 120.00)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (HNF362)
- CONDOR USA Thermal Overload, 10 to 16A, 3-Phase, MDR3 (SK-R3/16)
- CONDOR USA Unloader Valve, 1/4 in Quick Connect (EV1WSI-2)
- CONDOR USA Under Voltage Relay, 600V, 60 Hz, MDR3 (RU3N)
- CONDOR USA Thermal Overload, 16 to 20A, 3 Phase, MDR3 (SK-R3/20)
- CONDOR USA Compression Nut, 6mm, MDR11/MDR3, PK10 (CN60)
- CONDOR USA Under Voltage Relay, 240V, 60 Hz, MDR3 (RU3J)
- LUTRON Replacement White Switch, SkylarkDimmer (SK-WH)
- Condor Usa Switch Accessories