Shop All Switch Accessories
Condor Usa
Quick Connect, 1/4 in, MDR11 Series, PK50
Mfr # QC50
Zoro # G0316391
original price:
$11.85
19% off
new price: $9.59
/pk 50, $0.19/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4 in Quick Connect
- Type 1/4 in
- Features 1/4 in Quick Connect
- Material Not Specified
- For Use With Condor MDR11 Series Pressure Switches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor Usa
- MFR # QC50
- Zoro # G0316391
- Country of Origin China
- Category Switch Accessories
Dimensions
Thread Size | 1/4 in Quick Connect |
Details
Item | Quick Connect |
Type | 1/4 in |
Features | 1/4 in Quick Connect |
Material | Not Specified |
For Use With | Condor MDR11 Series Pressure Switches |
Product Type | Quick Connect |
Compatible Product Type | Pressure Switches |
Compatible with Series | MDR11 |
Description
Quick Connect, Thread Size 1/4 in Quick Connect, Material Not Specified, For Use With Condor MDR11 Series Pressure Switches, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC (BP/S-6-1/4)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SEO1V06)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDX, 1 Gang, Malleable Iron (FDX-1-75)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A24P20G)
- CONDOR USA Under Voltage Relay, 240V, 60 Hz, MDR3 (RU3J)
- CONDOR USA Pipe Plug, 1/4 in NPT, MDR11/MDR3, PK10 (PP25)
- CONDOR USA Pressure Switch Cover, MDR3, Standard (H3-UL)
- CONDOR USA Thermal Overload, 30A, MDR3 (SK-R3/30)
- CONDOR USA Unloader Valve, MDR11 Series, Standard (EV1Wi)
- CONDOR USA Thermal Overload, 10 to 16A, 3-Phase, MDR3 (SK-R3/16)
- OMRON Right Angle Actuating Key (D4DS-K2)
- Condor Usa Switches