Condor Usa

Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action


product price: $38.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Pressure Switch Application Air Compressor
  • Manual Switch Action Auto/Off
  • Pressure Switch Port Type (4) Port, 1/4 in FNPT
  • Pressure Switch Factory On/Off Setting 140/175 psi
  • Pressure Switch Unloader 1/4 in Compression
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 4.17 in
Manufacturer Warranty Length 1 yr
Overall Depth 2.6 in
Overall Height 4.11 in

Description

Pressure Switch, Air Compressor, Manual Switch Action Auto/Off, (4) Port, 1/4 in FNPT, Pressure Switch Factory On/Off Setting 140/175 psi, 1/4 in Compression Pressure Switch Unloader, Pressure Switch Differential 30 to 65 psi, Pressure Switch Range 40 to 175 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR11, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, Temp. Range -22 Degrees to 257 Degrees F, Standards ISO 9001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.