Condor Usa

Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action


original price: $29.71
16% off
new price: $24.83
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Pressure Switch Application Air Compressor
  • Manual Switch Action None
  • Pressure Switch Port Type (4) Port, 1/4 in FNPT
  • Pressure Switch Factory On/Off Setting 60/80 psi
  • Pressure Switch Unloader 1/4 in Compression
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 4.17 in
Overall Height 4.11 in
Overall Depth 2.6 in
Manufacturer Warranty Length 1 yr

Description

Pressure Switch, Air Compressor, Manual Switch Action None, (4) Port, 1/4 in FNPT, Pressure Switch Factory On/Off Setting 60/80 psi, 1/4 in Compression Pressure Switch Unloader, Pressure Switch Differential 20 to 45 psi, Pressure Switch Range 20 to 105 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR11, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, Temp. Range -22 Degrees to 257 Degrees F, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.