Shop All Pressure Switches
Condor Usa
Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 40 to 360 psi, Standard Action
Mfr # 31TEXEXX
Zoro # G2779917
product price: $77.46
/ea
Free Shipping & Returns
$77.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor
- Manual Switch Action None
- Pressure Switch Port Type (1) Port, 3/8 in FNPT
- Pressure Switch Factory On/Off Setting 215/250 psi
- Pressure Switch Unloader 1/4 in Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor Usa
- MFR # 31TEXEXX
- Zoro # G2779917
- Country of Origin Poland
- Category Pressure Switches
Dimensions
Manufacturer Warranty Length | 1 yr |
Description
Pressure Switch, Air Compressor, Manual Switch Action None, (1) Port, 3/8 in FNPT, Pressure Switch Factory On/Off Setting 215/250 psi, 1/4 in Compression Pressure Switch Unloader, Pressure Switch Differential 40 to 105 psi, Pressure Switch Range 40 to 360 psi, Pressure Switch Electrical Contact Form 3PST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR3, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 5 hp, HP @ 3 Phase - 240V 7 1/2 hp, HP @ 3 Phase - 480V 15 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Nylon Pin Terminal 0.47" Pin Length PK100 (MNG14-47PX-A)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 100' Length - White (WL905-SP100-BLUE)
- FLEXIDUCT 12 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (12' EF3)
- ZORO SELECT Wall Switch, 15A, Ivory, 1-Pole Type, Toggle (4801BI)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action (31WG3ELX)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31EEXEXX)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KA2X)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KAXX)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31EG3EDX)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 2.9 to 116 psi, Standard Action (MDR-F 8H-S UL)
- DWYER 1910-1 45IN-H2O 125/250/480V-AC PRESSURE SWITCH (3654)
- Condor Usa Pressure Switches