Shop All Pressure Switches
Condor Usa
Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 50 to 200 psi, Standard Action
Mfr # 11WA2X
Zoro # G3034263
original price:
$24.02
10% off
new price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor
- Manual Switch Action Auto/Off
- Pressure Switch Port Type (1) Port, 1/4 in FNPT
- Pressure Switch Factory On/Off Setting 160/200 psi
- Pressure Switch Unloader No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor Usa
- MFR # 11WA2X
- Zoro # G3034263
- Country of Origin China
- Category Pressure Switches
Dimensions
Overall Width | 4.17 in |
Overall Depth | 2.6 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 4.11 in |
Description
Pressure Switch, Air Compressor, Manual Switch Action Auto/Off, (1) Port, 1/4 in FNPT, Pressure Switch Factory On/Off Setting 160/200 psi, No Pressure Switch Unloader, Pressure Switch Differential 40 to 65 psi, Pressure Switch Range 50 to 200 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR11, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, Temp. Range -22 Degrees to 257 Degrees F, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Temp Ctrl Box, Analog, 120V, 15A, 60-250F (PCT10001)
- SAFCORD Cord Cover, Yellow, Nylon, 4 In. x 6 ft. (SCY46)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 1.60A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDL-1-6/10-R)
- WIREMOLD Extension Box Fitting, Ivory, PVC (2348S/51)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KCXX)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, DPST, 45 to 160 psi, Standard Action (31GG3EMX)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 40 to 360 psi, Standard Action (31TEXXXX)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GCXX)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action (31KG3ELX)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NCXX)
- DAYTON Normaly Open (.10) Pressure Switch (TP-264B)
- Condor Usa Switches