Shop All Pressure Switches
Condor Usa
Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action
Mfr # 11GA2X
Zoro # G3418064
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor
- Manual Switch Action Auto/Off
- Pressure Switch Port Type (1) Port, 1/4 in FNPT
- Pressure Switch Factory On/Off Setting 100/125 psi
- Pressure Switch Unloader No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor Usa
- MFR # 11GA2X
- Zoro # G3418064
- Country of Origin China
- Category Pressure Switches
Dimensions
Overall Width | 4.17 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.6 in |
Overall Height | 4.11 in |
Description
Pressure Switch, Air Compressor, Manual Switch Action Auto/Off, (1) Port, 1/4 in FNPT, Pressure Switch Factory On/Off Setting 100/125 psi, No Pressure Switch Unloader, Pressure Switch Differential 25 to 65 psi, Pressure Switch Range 25 to 160 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR11, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, Temp. Range -22 Degrees to 257 Degrees F, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 25' Length - Yellow (HS397-S25-YELLOW)
- TRUMETER LCD Hour Meter, 1.60 in Flange, Mini Flush (3410-2000)
- D-LINE Raceway, Half Round, Micro, White (US/R2D1608W/GR)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (788XCXRC-24A)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action (31WG3EXX)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31QG3EXX)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 4.4 to 145 psi, Standard Action (MDR-F 10H-S UL)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11LC2X)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31EG3EGX)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 5.8 to 232 psi, Standard Action (MDR-F 16H-S UL)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 6 to 60 psi, Standard Action (B424VXCYLM60)
- Condor Usa Switches