Shop All Switch Accessories
Condor Usa
Pipe Nipple, 1/4" NPT, MDR11/MDR3, PK5
Mfr # PN225
Zoro # G0498373
original price:
$10.19
7% off
new price: $9.39
/pk 5, $1.88/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4 in NPT
- Type 2 in x 1/4 in NPT
- Features 1/4 in NPT
- Material Not Specified
- For Use With Condor MDR11, MDR3 Series Pressure Switches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor Usa
- MFR # PN225
- Zoro # G0498373
- Country of Origin China
- Category Switch Accessories
Dimensions
Thread Size | 1/4 in NPT |
Details
Item | Pipe Nipple |
Type | 2 in x 1/4 in NPT |
Features | 1/4 in NPT |
Material | Not Specified |
For Use With | Condor MDR11, MDR3 Series Pressure Switches |
Compatible Product Type | Pressure Switches |
Product Type | Pipe Nipple |
Compatible with Series | MDR11, MDR3 |
Description
Pipe Nipple, Thread Size 1/4 in NPT, Material Not Specified, For Use With Condor MDR11, MDR3 Series Pressure Switches, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-HLD)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 8A, 600V AC, Non-Indicating (SLC008)
- HUBBELL PREMISE WIRING Hubbell SFC6BK Cat.6 Inline Keystone Coupler - 1 x RJ-45 Network Female - 1 x RJ-45 Network Female - Black (SFC6BK)
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity (190)
- CONDOR USA Compression Nut, 6mm, MDR11/MDR3, PK10 (CN60)
- CONDOR USA Thermal Overload, 2.5 to 4A, 3 Phase, MDR3 (SK-R3/4.0)
- CONDOR USA Unloader Valve, Delayed, MDR3 Series (AEV3Wi)
- CONDOR USA Under Voltage Relay, 600V, 60 Hz, MDR3 (RU3N)
- CONDOR USA Shunt Trip Relay, 240V, 60 Hz, MDR3 Series (RA3J)
- CONDOR USA Pressure Switch Cover with Auto/Off Knob (H3-EA-UL)
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPST, 3 Connections (LTILA51-6S-BL-RC-NBL/125N)
- Condor Usa Switch Accessories