Shop All Switch Accessories
Condor Usa
Compression Nut, 6mm, MDR11/MDR3, PK10
Mfr # CN60
Zoro # G0815534
product price: $12.65
/pk 10, $1.27/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 6mm
- Features 6mm
- Material Not Specified
- For Use With Condor MDR11, MDR3 Series Pressure Switches
- Tube Size 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor Usa
- MFR # CN60
- Zoro # G0815534
- Country of Origin China
- Category Switch Accessories
Dimensions
Tube Size | 6mm |
Details
Item | Compression Nut |
Type | 6mm |
Features | 6mm |
Material | Not Specified |
For Use With | Condor MDR11, MDR3 Series Pressure Switches |
Compatible with Series | MDR11, MDR3 |
Product Type | Compression Nut |
Compatible Product Type | Pressure Switches |
Description
Compression Nut, Thread Size Not Applicable, Material Not Specified, For Use With Condor MDR11, MDR3 Series Pressure Switches, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Thermostat Cable, 250ft, 0.14 Diameter, CL2 (552050407)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (MY2-AC24(S))
- EATON Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (ACD222URNM-A2)
- EATON Cover, 225A, 120/240V (CHPX6LF)
- CONDOR USA Pipe Plug, 1/4 in NPT, MDR11/MDR3, PK10 (PP25)
- CONDOR USA Thermal Overload, 10 to 16A, 3-Phase, MDR3 (SK-R3/16)
- CONDOR USA Under Voltage Relay, 600V, 60 Hz, MDR3 (RU3N)
- CONDOR USA Thermal Overload, 4 to 6.3A, 3 Phase, MDR3 (SK-R3/6.3)
- CONDOR USA Pressure Switch Cover w/Auto/Off Knob (H11-EA)
- CONDOR USA Contact Block with Auto/Off, MDR3 Series (SK-3S)
- REES Adapter Plate, 30mm-22mm (01004033)
- Condor Usa Switch Accessories