Shop All Traffic Safety Vests and Apparel
Condor
U-Block Vest, Class3 Yellow/Grn, L
Mfr # 53YL90
Zoro # G3371739
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 3
- Features 360 Degrees Visibility
- Stripe Color Silver
- Standards ANSI/ISEA 107
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YL90
- Zoro # G3371739
- UPC # 190735940945
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Fits Chest Size | 44 in to 46 in |
Length | 28 in |
Reflective Stripe Width | 2 9/25 in |
Minimum Chest Size | 44 in |
Maximum Chest Size | 46 in |
Description
High-Visibility Vest, ANSI Class 3, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 in to 46 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut-Resistant Gloves, XL/10, PR (61CV82)
- FAME FABRICS Apron, Half Bistro, F28, Nutmeg (82379)
- LYLE Handicapped Parking Only Sign, 18" x 12, HC-019-12HA (HC-019-12HA)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 9.5W, Brn, PR (RK6736)
- CONDOR High Visibility Vest, Orange/Red, 5XL (53YP41)
- CONDOR U-Block Vest, Class2 Orange/Red, XL (53YL11)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F45)
- CONDOR High Visibility Vest, U-Block Lime, ANSI Class 2, Front Pocket, Mesh Polyester, S (53YL16)
- CONDOR U-Block Vest, Class2 Yellow/Grn, S (53YL40)
- CONDOR High Visibility Vest, Yellow/Green, XL (53YM83)
- PIONEER Surveyor Mesh Back Vest, Orange, Small (V1010250U-S)
- Condor High Visibility Clothing