Shop All Traffic Safety Vests and Apparel
Condor
U-Block Vest, Class3 Yellow/Grn, 4XL
Mfr # 53YL94
Zoro # G3376018
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Standards ANSI/ISEA 107
- Back Stripe Pattern U
- Features 360 Degrees Visibility
- Vest Stripe Color Family Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YL94
- Zoro # G3376018
- UPC # 190735941188
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL |
Fits Chest Size | 60 in to 62 in |
Length | 29 in |
Minimum Chest Size | 60 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 62 in |
Description
High-Visibility Vest, ANSI Class 3, Vest Size 4XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 60 in to 62 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Traditional Low IR Mirror Lens, Scratch-Resistant, 12PK (S25ARCS)
- SUPERIOR GLOVE Leather Gloves, Tan, Glove Size L, PR (378CXGOB-L)
- SIGNMISSION OSHA SAFETY FIRST, 14" Height, Aluminum, 14" x 10", Portrait, Emergency Propane Shutoff (OS-SF-A-1014-V-11074)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD-D)
- CONDOR U-Block Vest, Class3 Yellow/Grn, S (53YL88)
- CONDOR U-Block Vest, Class3 Yellow/Grn, 2XL (53YL92)
- CONDOR U-Block Vest, Class3 Orange/Red, 3XL (53YL85)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F81)
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YM17)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 2XL/3XL (53YL06)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest (SV2GM2X)
- Condor Traffic Safety Vests and Apparel