Shop All Traffic Safety Vests and Apparel
Condor
U-Block Vest, Class3 Orange/Red, 5XL
Mfr # 53YL87
Zoro # G3898017
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 3
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
- Number of Pockets with Closure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 53YL87
- Zoro # G3898017
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 5XL |
Fits Chest Size | 64 in to 66 in |
Length | 30 in |
Minimum Chest Size | 64 in |
Maximum Chest Size | 66 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class 3, Vest Size 5XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 64 in to 66 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 30 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Flame Ret, 2XL (300JHX2)
- PIG Drainage Hose, Clear, 10 ft. L (TLS690)
- SPEAKMAN Comb Eyewash Sensor Faucet 8In (SEF-1824)
- RADIANS Radians ERW(TM) 35 Economy Rainsuit (RS01-NSYV-L)
- CONDOR U-Block Vest, Class3 Orange/Red, L (53YL82)
- CONDOR U-Block Vest, Class3 Yellow/Grn, 4XL (53YL94)
- CONDOR U-Block Vest, Class3 Orange/Red, 3XL (53YL85)
- CONDOR High Visibility Vest, Yellow/Green, 5XL (53YM39)
- CONDOR U-Block Vest, Class2 Yellow/Grn, XL (53YL43)
- CONDOR High Visibility Vest, Orange/Red, 5XL (53YM47)
- CONDOR Safety Vest, Yellow/Green, Hook-andLoop (491R73)
- Condor Workwear and Protective Clothing