Shop All Traffic Safety Vests and Apparel
Condor
U-Block Vest, Class3 Orange/Red, 3XL
Mfr # 53YL85
Zoro # G3898312
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Stripe Pattern U
- ATPV Rating Not Rated
- Material Polyester
- Standards ANSI/ISEA 107
- Fits Chest Size 56 in to 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 53YL85
- Zoro # G3898312
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 56 in to 58 in |
Size | 3XL |
Length | 29 in |
Minimum Chest Size | 56 in |
Maximum Chest Size | 58 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class 3, Vest Size 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 56 in to 58 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Mid-Calf Rubber Boots, Steel-Toe, Neoprene, Chevron Outsole, 12 in H, Copper & Tan, 1 Pair, Size 10 (22114/10)
- ANSELL Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 9, 1 PR (97-125)
- ANSELL VF, Cut Resistant Glove, Sz 9, 5AJ12, PR (11-501VP)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog Lens, Uvex Seismic Series (S0600X)
- CONDOR U-Block Vest, Class3 Yellow/Grn, 4XL (53YL94)
- CONDOR U-Block Vest, Class3 Yellow/Grn, 2XL (53YL92)
- CONDOR U-Block Vest, Class3 Orange/Red, L (53YL82)
- CONDOR U-Block Vest, Class2 Orange/Red, L, ANSI Class: 2 (53YL10)
- CONDOR Safety Vest, Blue, Universal (8E282)
- CONDOR U-Block Vest, Class2 Yellow/Grn, S (53YK91)
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YN06)
- Condor Traffic Safety Vests and Apparel