Shop All Traffic Safety Vests and Apparel
Condor
U-Block Vest, Class2 Yellow/Grn, S
Mfr # 53YL40
Zoro # G3898172
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Number of Pockets with Closure 0
- Fits Chest Size 36 in to 38 in
- Vest Stripe Color Family Silver
- ANSI Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YL40
- Zoro # G3898172
- UPC # 190735941539
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 36 in to 38 in |
Size | S |
Length | 26 in |
Minimum Chest Size | 36 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 38 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size S, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 36 in to 38 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 26 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Bib Apron, White, PK100 (2KTT8)
- PYRAMEX Intruder, Eyewear, Clear Frame, Clear Lens (S4110S)
- BRADY Carded Numbers and Letters, 9, PK32 (3420-9)
- NOTRAX 14 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0314BL)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 3XL (53YL45)
- CONDOR U-Block Vest, Class2 Yellow/Grn, XL (53YL43)
- CONDOR High Visibility Vest, Yellow/Green, 5XL (53YM39)
- CONDOR High Visibility Vest, Orange/Red, L (53YP36)
- CONDOR High Visibility Vest, Yellow/Green, M (53YN94)
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YM28)
- CONDOR Sash, Unrated Orange/Red, Universal (53YM06)
- Condor High Visibility Clothing