Shop All Traffic Safety Vests and Apparel
Condor
U-Block Vest, Class2 Yellow/Grn, 5XL
Mfr # 53YL23
Zoro # G3371468
Best Seller
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 64 in to 66 in
- Back Stripe Pattern U
- Vest Stripe Color Family Silver
- Stripe Color Silver
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YL23
- Zoro # G3371468
- UPC # 190735940891
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 64 in to 66 in |
Size | 5XL |
Length | 30 in |
Minimum Chest Size | 64 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 66 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 5XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 64 in to 66 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 30 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, M (2003M)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (20397)
- PIP Nitrile Dipped Gloves, Armorlite, PK12 (56-3171/L)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F53)
- CONDOR High Visibility Vest, U-Block Lime, ANSI Class 2, Front Pocket, Mesh Polyester, M (53YL17)
- CONDOR High Visibility Vest, U-Block Lime, ANSI Class 2, Front Pocket, Mesh Polyester, L (53YL18)
- CONDOR U-Block Vest, Class2 Orange/Red, 2XL (53YL12)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA6)
- CONDOR U-Block Vest, Class1 Yellow/Grn, S/M (53YK47)
- CONDOR High Visibility Vest, Yllw/Green, 2XL/3XL (53YM22)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - 4XL/5XL (48-73-5044)
- Condor High Visibility Clothing