Shop All Traffic Safety Vests and Apparel
Condor
U-Block Vest, Class2 Yellow/Grn, 3XL
Mfr # 53YL45
Zoro # G3371711
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Features 360 Degrees Visibility
- ATPV Rating Not Rated
- Vest Stripe Color Family Silver
- Fits Chest Size 56 in to 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YL45
- Zoro # G3371711
- UPC # 190735941034
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 56 in to 58 in |
Size | 3XL |
Length | 29 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 58 in |
Minimum Chest Size | 56 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 in to 58 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 5.5"W x 8.5"H Top-Load Two Sided Sign Holder, PK10 (142711)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, Black on Yellow (M21-500-595-YL)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, M, 100 PK, Clear (3BA45)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, Universal, PR (1508)
- CONDOR U-Block Vest, Class2 Yellow/Grn, S (53YL40)
- CONDOR U-Block Vest, Class2 Yellow/Grn, XL (53YL43)
- CONDOR U-Block Vest, Class2 Orange/Red, S (53YL08)
- CONDOR High Visibility Vest, Orange/Red, S (53YM56)
- CONDOR High Visibility Vest, Yellow/Green, S (53YP42)
- CONDOR High Visibility Vest, Orange/Red, S/M (53YN45)
- CONDOR High Visibility Vest, Yellow/Green, L (53YM66)
- Condor High Visibility Clothing