Shop All Traffic Safety Vests and Apparel
Condor
U-Block Vest, Class2 Yellow/Grn, 2XL/3XL
Mfr # 53YL06
Zoro # G3371571
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating Not Rated
- Features 360 Degrees Visibility
- Back Stripe Pattern U
- Vest Stripe Color Family Silver
- Stripe Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YL06
- Zoro # G3371571
- UPC # 190735940792
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL/3XL |
Fits Chest Size | 52 in to 58 in |
Length | 29 in |
Minimum Chest Size | 52 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 58 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 2XL, 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 in to 58 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENISED Lawn and Garden Aerator Spike Shoe With 3 Metal Buckle Straps, Green Spiked Sandal (QI004603.GN)
- BRADY Label, Silver, Labels/Roll: 500 (THTEP-172-593-.5SL)
- SUPERGRIT 3" Stair nosing-3'0" length Black (630A-BLA3)
- ANSELL Electrical Insulating Gloves, 10 Size, PR (RIG0011BUL100)
- CONDOR U-Block Vest, Class2 Orange/Red, 2XL/3XL (53YL02)
- CONDOR U-Block Vest, Class2 Orange/Red, L/XL (53YL01)
- CONDOR U-Block Vest, Class2 Yellow/Grn, L/XL (53YL05)
- CONDOR High Visibility Vest, U-Block Lime, ANSI Class 2, Front Pocket, Mesh Polyester, S (53YL16)
- CONDOR High Visibility Vest, Yellow/Green, S/M (53YN57)
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YM60)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (V2CL2MLZX2)
- Condor Traffic Safety Vests and Apparel