Shop All Traffic Safety Vests and Apparel
Condor
U-Block Vest, Class2 Yellow/Grn, 2XL
Mfr # 53YL44
Zoro # G3371781
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating Not Rated
- Features 360 Degrees Visibility
- Material Polyester
- Fits Chest Size 52 in to 54 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YL44
- Zoro # G3371781
- UPC # 190735941003
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 52 in to 54 in |
Size | 2XL |
Length | 28 1/2 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 54 in |
Minimum Chest Size | 52 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 in to 54 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Concrete Anchor Strap, 4 ft. (10715)
- REEBOK Military Boots, 6in, 10M, Desert Tan, PR (RB8694)
- PYRAMEX Foam Nitrile 13G HPPE HiVis Lime A4 Cut, Size L, 12PK (GL607CL)
- INNOPLAST 104in Clearance Bar - Black Bar/White Tapes (CB-104-BKW)
- CONDOR U-Block Vest, Class2 Yellow/Grn, L (53YK93)
- CONDOR U-Block Vest, Class2 Orange/Red, XL (53YK86)
- CONDOR U-Block Vest, Class2 Yellow/Grn, S (53YK91)
- CONDOR Safety Vest, Black, Universal (8RT55)
- CONDOR Safety Vest, Yellow/Green, 2XL/3XL (491T11)
- CONDOR Safety Vest, Yellow/Green, XL, Snap (491T25)
- KISHIGO Large Class 2 Breakaway High Visibility Vest, Orange (1176-L)
- Condor Workwear and Protective Clothing