Shop All Traffic Safety Vests and Apparel
Condor
U-Block Vest, Class2 Orange/Red, XL
Mfr # 53YK86
Zoro # G3371352
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
- Number of Pockets with Closure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YK86
- Zoro # G3371352
- UPC # 190735940723
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Fits Chest Size | 48 in to 50 in |
Length | 28 1/2 in |
Maximum Chest Size | 50 in |
Minimum Chest Size | 48 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 48 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Mesh Back, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Forklift Traffic Spanish English 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99931 (FD-2-C-16-99931)
- BRADY Fire Extinguisher Labl, 1-1/2inHx1-1/2inW, 45196 (45196)
- SIGNMISSION OSHA Notice Sign, 18" H, 24" W, Aluminum, NOTICE No Lift Trucks Beyond This Point Sign, Landscape (OS-NS-A-1824-L-16144)
- OAKLEY Factory Pilot Glove 2.0, Coyote Tan, XL (FOs900167-86W-XL)
- CONDOR U-Block Vest, Class2 Yellow/Grn, S (53YK91)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 2XL (53YL44)
- CONDOR U-Block Vest, Class2 Yellow/Grn, L (53YK93)
- CONDOR High Visibility Vest, Orange/Red, L (53YM26)
- CONDOR High Visibility Vest, Yellow/Green, S (53YM48)
- CONDOR Safety Vest, Orange/Red, M, Snap (491T20)
- PIONEER Safety Vest, Tear-Away, Hi-Vis Orange, 23XL (V1020951U-2/3XL)
- Condor High Visibility Clothing