Shop All Traffic Safety Vests and Apparel
Condor
U-Block Vest, Class2 Orange/Red, M
Mfr # 53YL09
Zoro # G3376009
Best Seller
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 360 Degrees Visibility
- Stripe Color Silver
- Fits Chest Size 40 in to 42 in
- Material Polyester
- Standards ANSI/ISEA 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YL09
- Zoro # G3376009
- UPC # 190735941089
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Fits Chest Size | 40 in to 42 in |
Length | 27 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 42 in |
Minimum Chest Size | 40 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Orange/Red, Fits Chest Size 40 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (11-727)
- BRADY Numbers and Letters Labels, PK 10 (5180P-3)
- PIONEER Hi-Vis Reversible Safety Jacket, Waterpoof/Breathable, Hi-Vis Yellow, L (V1140460U-L)
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 (THT-165-498-5)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 3XL (53YL21)
- CONDOR High Visibility Vest, U-Block Lime, ANSI Class 2, Front Pocket, Mesh Polyester, XL (53YL19)
- CONDOR U-Block Vest, Class2 Orange/Red, S (53YL08)
- CONDOR U-Block Vest, Class1 Orange/Red, L/XL (53YK36)
- CONDOR High Visibility Vest, Yellow/Green, L/XL (53YN58)
- CONDOR High Visibility Vest, Orange/Red, L (53YP36)
- GSS SAFETY Premium Class 2 Multi-Purpose Msh Zipper (1505-MD)
- Condor Traffic Safety Vests and Apparel