Shop All Traffic Safety Vests and Apparel
Condor
U-Block Vest, Class2 Orange/Red, 4XL
Mfr # 53YL38
Zoro # G3376200
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Red
- Back Stripe Pattern U
- Standards ANSI/ISEA 107
- Material Polyester
- ATPV Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YL38
- Zoro # G3376200
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 60 in to 62 in |
Size | 4XL |
Length | 29 in |
Maximum Chest Size | 62 in |
Minimum Chest Size | 60 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 60 in to 62 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, XL, PR (11-900-VEND)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-1/4"H (3KAYLW-0873)
- RADIANS XL High Visibility Vest, Silver (SV4GMXL)
- MAGID PPD520 HighVisibility Nitrix Coated Padded Palm Work Glove Cut Level A5 (PPD520-10)
- CONDOR U-Block Vest, Class2 Yellow/Grn, XL (53YL43)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 3XL (53YL45)
- CONDOR U-Block Vest, Class2 Yellow/Grn, S (53YL40)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F77)
- CONDOR High Visibility Vest, Orange/Red, 4XL (53YP40)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F72)
- PIONEER Polyester Mesh Vest, Orange, XL (V1025050U-XL)
- Condor Traffic Safety Vests and Apparel