Shop All Traffic Safety Vests and Apparel
Condor
U-Block Vest, Class2 Orange/Red, 3XL, ANSI Class: 2
Mfr # 53YL13
Zoro # G3371547
Best Seller
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
- Number of Pockets with Closure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YL13
- Zoro # G3371547
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Fits Chest Size | 56 in to 58 in |
Length | 29 in |
Minimum Chest Size | 56 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 58 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 56 in to 58 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Flood Barrier Shield 10"H x 40"W, Outside (FS10 - 40)
- LINCOLN ELECTRIC Welding Jacket (K4692-2XL)
- SAFETY TECHNOLOGY INTERNATIONAL Handheld alarm with sound and light (12006)
- 3M Air Duct Sealing Ring (S-956)
- CONDOR High Visibility Vest, U-Block Lime, ANSI Class 2, Front Pocket, Mesh Polyester, L (53YL18)
- CONDOR High Visibility Vest, U-Block Lime, ANSI Class 2, Front Pocket, Mesh Polyester, M (53YL17)
- CONDOR U-Block Vest, Class2 Orange/Red, XL (53YL11)
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YM52)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F46)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786F99)
- PIONEER Hi-Vis All-Purpose Mesh Tear-Away Safety Vest, 4 Pockets, Orange, O/S (V1030150U-O/S)
- Condor Traffic Safety Vests and Apparel