Shop All Traffic Safety Vests and Apparel
Condor
U-Block Vest, Class1 Yellow/Grn, L/XL
Mfr # 53YK48
Zoro # G3371343
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- ANSI Class Unrated
- Back Stripe Pattern U
- Standards ANSI/ISEA 107
- ATPV Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YK48
- Zoro # G3371343
- UPC # 190735940709
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 44 in to 50 in |
Size | L/XL |
Length | 28 1/2 in |
Maximum Chest Size | 50 in |
Minimum Chest Size | 44 in |
Reflective Stripe Width | 1 1/2 in |
Description
High-Visibility Vest, ANSI Class 1, Vest Size L, XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Gray Scratch-Resistant (SB3620S)
- SAS SAFETY Latex Disposable Gloves, M, 100 PK (SA66472)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (87-224)
- NEVS 1/2" wide x 500" Lavender Labeling Tape (T-05-Lavendar)
- CONDOR U-Block Vest, Class2 Orange/Red, S (53YL08)
- CONDOR Safety Vest, Orange/Red, S/M, Hook-and-Loop (491T06)
- CONDOR High Visibility Vest, Orange/Red, XL (53YM27)
- CONDOR 2XL Class 2 High Visibility Vest, Orange (11K785)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 4XL (53YL46)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YP39)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F41)
- Condor Workwear and Protective Clothing