Shop All Traffic Safety Vests and Apparel
Condor
U-Block Vest, Class1 Yellow/Grn, 4XL/5XL
Mfr # 53YK50
Zoro # G3375948
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 1
- Standards ANSI/ISEA 107
- ATPV Rating Not Rated
- Vest Stripe Color Family Silver
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 53YK50
- Zoro # G3375948
- UPC # 190735941102
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL/5XL |
Fits Chest Size | 60 in to 66 in |
Length | 30 in |
Reflective Stripe Width | 1 1/2 in |
Maximum Chest Size | 66 in |
Minimum Chest Size | 60 in |
Description
High-Visibility Vest, ANSI Class 1, Vest Size 4XL, 5XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 60 in to 66 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 30 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104374)
- BOSS V2 Flexi Grip Men's Indoor/Outdoor Hi-Viz Gloves Black/Green XL 1 pair (8412X)
- CONDOR Disposable Lab Coat, XL, Orange, PK30 (32KF75)
- FIRST AID ONLY Eye Wash 5-Piece Set, 1oz., White (FAO7009)
- CONDOR U-Block Vest, Class1 Yellow/Grn, S/M (53YK47)
- CONDOR U-Block Vest, Class1 Yellow/Grn, 2XL/3XL (53YK49)
- CONDOR U-Block Vest, Class1 Orange/Red, 2XL/3XL (53YK45)
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YM36)
- CONDOR High Visibility Vest, Orange/Red, 4XL (53YM46)
- CONDOR Breakway Vest, Orange/Red, 2XL/3XL (53YN39)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F77)
- Condor Traffic Safety Vests and Apparel