Shop All Traffic Safety Vests and Apparel
Condor
U-Block Vest, Class1 Yellow/Grn, 4XL/5XL
Mfr # 53YK42
Zoro # G3898093
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- ANSI Class 1
- ATPV Rating Not Rated
- Standards ANSI/ISEA 107
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YK42
- Zoro # G3898093
- UPC # 190735941416
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL/5XL |
Fits Chest Size | 60 in to 66 in |
Length | 30 in |
Minimum Chest Size | 60 in |
Maximum Chest Size | 66 in |
Reflective Stripe Width | 1 1/2 in |
Description
High-Visibility Vest, ANSI Class 1, Vest Size 4XL, 5XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 60 in to 66 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 30 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Stealth Series (S3970HS)
- LIFT SAFETY DAX Carbon Fiber Full Brim 50-50, Natural/Desert Camo (HDF50-20CD)
- PIONEER Safety Vest, Hi-Vis, Orange, FR, L/XL (V2510850U-L/XL)
- BERNE Sweatshirt, Hi-Vis, Hooded, 2XL, Reg, Orange (HVF101)
- CONDOR U-Block Vest, Class1 Yellow/Grn, 2XL/3XL (53YK41)
- CONDOR High-Visibility Vest, ANSI Class 1, U-Block, Mesh Polyester, Hook-and-Loop, Lime, Size S/M (53YK39)
- CONDOR High-Visibility Vest, ANSI Class 1, U-Block, Mesh Polyester, Hook-and-Loop, Lime, Size L/XL (53YK40)
- CONDOR Safety Vest, Orange/Red, M, Zipper (491R97)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F67)
- CONDOR High Visibility Vest, Orange/Red, XL (53YN88)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YM85)
- Condor Workwear and Protective Clothing