Shop All Traffic Safety Vests and Apparel
Condor
U-Block Vest, Class1 Yellow/Grn, 2XL/3XL
Mfr # 53YK49
Zoro # G3371361
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 1
- Fits Chest Size 52 in to 58 in
- Back Stripe Pattern U
- Vest Stripe Color Family Silver
- Features 360 Degrees Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YK49
- Zoro # G3371361
- UPC # 190735940716
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 52 in to 58 in |
Size | 2XL/3XL |
Length | 29 in |
Maximum Chest Size | 58 in |
Minimum Chest Size | 52 in |
Reflective Stripe Width | 1 1/2 in |
Description
High-Visibility Vest, ANSI Class 1, Vest Size 2XL, 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 in to 58 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 12, Black, PR (N1911-M)
- OPTIC MAX Reading Safety Glasses +1.0, Full Polycarbonate Lens (100C/1.0)
- ALLEGRO INDUSTRIES LP Supplied Respirator Mask, Universal (9901)
- SUPERIOR GLOVE Work Gloves, M ( 8 ), Black/Orange (MXVSBE/M)
- CONDOR U-Block Vest, Class1 Yellow/Grn, S/M (53YK47)
- CONDOR U-Block Vest, Class1 Orange/Red, 2XL/3XL (53YK45)
- CONDOR U-Block Vest, Class1 Yellow/Grn, 4XL/5XL (53YK50)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786F98)
- CONDOR High Visibility Vest, Yllw/Green, 2XL/3XL (53YN51)
- CONDOR 3XL Class 2 High Visibility Vest, Lime (3ZDP5)
- MCR SAFETY High Visibility Vest, L Size, Unisex (CL2MLSZL)
- Condor High Visibility Clothing