Shop All Traffic Safety Vests and Apparel
Condor
U-Block Vest, Class1 Orange/Red, S/M
Mfr # 53YK43
Zoro # G3375668
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Red
- ANSI Class Unrated
- Number of Pockets with Closure 0
- ATPV Rating Not Rated
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YK43
- Zoro # G3375668
- UPC # 190735941133
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S/M |
Fits Chest Size | 36 in to 42 in |
Length | 27 in |
Minimum Chest Size | 36 in |
Reflective Stripe Width | 1 1/2 in |
Maximum Chest Size | 42 in |
Description
High-Visibility Vest, ANSI Class 1, Vest Size M, S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 36 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Constant Flow Poly Fog Nozzle, NST 2.5" (CFB250NST)
- KLEIN TOOLS Ankle Straps for Pole Climbers, 1-1/4-Inch Width (5301-23)
- ULTRATECH Containment Pool, 150 gal, 12 In H (8153)
- ROCKY Original Ride Roper Western Boot, 12M (FQ0001108)
- CONDOR Safety Vest, Yellow/Green, Hook-and-Loop (491R89)
- CONDOR High Visibility Vest, Orange/Red, 4XL (53YM46)
- CONDOR High Visibility Vest, Orange/Red, S/M (53YN45)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F54)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YM53)
- CONDOR Sash, Unrated Orange/Red, 3XL (54VH94)
- MCR SAFETY High Visibility Vest, 5XL Size, Unisex (PSURVCL2LSX5)
- Condor Workwear and Protective Clothing