Shop All Traffic Safety Vests and Apparel
Condor
U-Block Vest, Class1 Orange/Red, 2XL/3XL
Mfr # 53YK45
Zoro # G3371632
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI Class 1
- Material Polyester
- Back Stripe Pattern U
- Closure Type Hook-and-Loop
- Number of Pockets with Closure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 53YK45
- Zoro # G3371632
- UPC # 190735940914
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL/3XL |
Fits Chest Size | 52 in to 58 in |
Length | 29 in |
Reflective Stripe Width | 1 1/2 in |
Minimum Chest Size | 52 in |
Maximum Chest Size | 58 in |
Description
High-Visibility Vest, ANSI Class 1, Vest Size 2XL, 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 52 in to 58 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne® Skullerz® 8987 Rechargeable Universal Hard Hat LED Light, Orange (60197)
- 5.11 Tactical Boots, 10-1/2, W, Black, Plain, PR (12394)
- LABELMASTER UN2794 Batteries Wet Filled, PK500, HSN4800 (HSN4800)
- ANSELL Cut Resistant Gloves, Green/Black, M, PR (80-813)
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YN46)
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YM76)
- CONDOR Large Class 1 High Visibility Vest, Orange (1YAD5)
- CONDOR High Visibility Vest, Orange/Red, XL (53YP37)
- CONDOR Safety Vest, Orange/Red, XL, Hook-and-Loop (491R70)
- CONDOR High Visibility Vest, Yellow/Green, 4XL (53YM38)
- KISHIGO Safety Vest, Zipper, Black, 4XL/5XL (B100-4X-5X)
- Condor Traffic Safety Vests and Apparel