Shop All Traffic Safety Vests and Apparel
Condor
U-Block Vest, Class1 Orange/Red, 2XL/3XL
Mfr # 53YK37
Zoro # G3371687
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Red
- ANSI Class 1
- Material Polyester Mesh
- Standards ANSI/ISEA 107
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YK37
- Zoro # G3371687
- UPC # 190735940679
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL/3XL |
Fits Chest Size | 52 in to 58 in |
Length | 29 in |
Minimum Chest Size | 52 in |
Maximum Chest Size | 58 in |
Reflective Stripe Width | 1 1/2 in |
Description
High-Visibility Vest, ANSI Class 1, Vest Size 2XL, 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 52 in to 58 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Caution/Cuidado, 1000 ft. (BT066)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1 to 30, 10PK (PWM-PK-11)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, M, 12PK (34-824/M)
- SPILL WIZARDS Multi-Purpose Neutralizer, Pail, Granular (6600-035)
- CONDOR High Visibility Vest, Orange/Red, S (53YM56)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F46)
- CONDOR Safety Vest, Yellow/Green, 2XL, Zipper (491T04)
- CONDOR High Visibility Vest, Orange/Red, M (53YM73)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F57)
- CONDOR High Visibility Vest, Orange/Red, 2XL/3XL (53YN55)
- KISHIGO High-Visibility Vest, Blue, L/XL (B121-L-XL)
- Condor Workwear and Protective Clothing