Shop All Traffic Signs
Condor
Traffic Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, 477T25
Mfr # 477T25
Zoro # G5853482
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend UPS PICK UP
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 477T25
- Zoro # G5853482
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend UPS Pick Up, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-202 (FS-17-202)
- ZORO SELECT Number Set, 3/8 In. H, Steel (1F104)
- ENVIROTACK&TRADE EnviroTack 24x30 30-Layer Blue Disposable Adhesive Mat (PS 2430 34 B)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63200 (63200)
- CONDOR Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 477L38 (477L38)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476M89 (476M89)
- CONDOR Traffic Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish (477L31)
- CONDOR Trucks Entering Highway Traffic Sign, 24 in Height, 24 in Width, Vinyl, Diamond, English (477G78)
- CONDOR Traffic Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, 477N64 (477N64)
- CONDOR Safety Reflector, 14" H, 16" W, Triangle, 483U17 (483U17)
- LYLE Plant Entrance Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, English (LW2-X12P-24HA)
- Condor Signs